KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, Std, M10x80mm L, PK10

VALUE BRAND| Zoro #: G1823683| Mfr #: 1UA92

$20.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 10.007 to 10.018mm
Overall Length: 80mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1823683 Mfr #: 1UA92
Type: StandardDia.: 10.007 to 10.018mm
Overall Length: 80mmFinish: Plain
Nominal Diameter: M10Meets: DIN 6325 / ISO 8734A m6
Rockwell Hardness: C52-62Item: Dowel Pin
Single Shear Strength (Lbs.): 18,562Package Quantity: 10
Material: Hardened SteelLength Tolerance: +/-0.75mm
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 80mm Overall Length, M10 Nominal Dia, Dia 10.007 to 10.018mm, Length Tolerance +/-0.75mm, Single Shear Strength 18562 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 10

Reviews