JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Dowel Pin, Std, M10x90mm L, PK10

VALUE BRAND| Zoro #: G1554621| Mfr #: 1UA93

$23.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1554621 Mfr #: 1UA93
Item: Dowel PinFinish: Plain
Type: StandardMaterial: Hardened Steel
Dia.: 10.007 to 10.018mmNominal Diameter: M10
Length Tolerance: +/-0.75mmSingle Shear Strength (Lbs.): 18, 562
Rockwell Hardness: C52-62Meets: DIN 6325 / ISO 8734A m6
Overall Length: 90mmCountry of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 90mm Overall Length, M10 Nominal Dia, Dia 10.007 to 10.018mm, Length Tolerance +/-0.75mm, Single Shear Strength 18562 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.