Dowel Pin, Std, M1.5x4mm L, PK50

VALUE BRAND| Zoro #: G2258085| Mfr #: 1TY45

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2258085 Mfr #: 1TY45
Nominal Diameter: M1.5Rockwell Hardness: C52-62
Item: Dowel PinMeets: DIN 6325 / ISO 8734A m6
Length Tolerance: +/-0.25mmType: Standard
Finish: PlainSingle Shear Strength (Lbs.): 418
Dia.: 1.502 to 1.508mmMaterial: Hardened Steel
Overall Length: 4mmCountry of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 4mm Overall Length, M1.5 Nominal Dia, Dia 1.502 to 1.508mm, Length Tolerance +/-0.25mm, Single Shear Strength 418 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 50
Save 15%. Sign up for Z-mail.