KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, Std, M1.5x6mm L, PK50

VALUE BRAND| Zoro #: G0551171| Mfr #: 1TY47

$7.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 1.502 to 1.508mm
Overall Length: 6mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0551171 Mfr #: 1TY47
Type: StandardDia.: 1.502 to 1.508mm
Overall Length: 6mmFinish: Plain
Nominal Diameter: M1.5Meets: DIN 6325 / ISO 8734A m6
Rockwell Hardness: C52-62Item: Dowel Pin
Single Shear Strength (Lbs.): 418Package Quantity: 50
Material: Hardened SteelLength Tolerance: +/-0.25mm
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 6mm Overall Length, M1.5 Nominal Dia, Dia 1.502 to 1.508mm, Length Tolerance +/-0.25mm, Single Shear Strength 418 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 50

Reviews