Dowel Pin, Std, M1.5x8mm L, PK50

VALUE BRAND| Zoro #: G1012401| Mfr #: 1TY49

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1012401 Mfr #: 1TY49
Meets: DIN 6325 / ISO 8734A m6Rockwell Hardness: C52-62
Finish: PlainMaterial: Hardened Steel
Item: Dowel PinType: Standard
Nominal Diameter: M1.5Overall Length: 8mm
Length Tolerance: +/-0.25mmDia.: 1.502 to 1.508mm
Single Shear Strength (Lbs.): 418Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 8mm Overall Length, M1.5 Nominal Dia, Dia 1.502 to 1.508mm, Length Tolerance +/-0.25mm, Single Shear Strength 418 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.