Dowel Pin, Std, M2.5x10mm L, PK50

VALUE BRAND| Zoro #: G1475591| Mfr #: 1TY69

$8.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1475591 Mfr #: 1TY69
Rockwell Hardness: C52-62Item: Dowel Pin
Finish: PlainMeets: DIN 6325 / ISO 8734A m6
Type: StandardMaterial: Hardened Steel
Nominal Diameter: M2.5Length Tolerance: +/-0.25mm
Single Shear Strength (Lbs.): 1158Overall Length: 10mm
Dia.: 2.502 to 2.508mmCountry of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 10mm Overall Length, M2.5 Nominal Dia, Dia 2.502 to 2.508mm, Length Tolerance +/-0.25mm, Single Shear Strength 1158 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.