Dowel Pin, Std, M2x10mm L, PK100

VALUE BRAND| Zoro #: G1702714| Mfr #: M39080.020.0010

$11.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1702714 Mfr #: M39080.020.0010
Type: StandardItem: Dowel Pin
Finish: PlainMeets: DIN 6325 / ISO 8734A m6
Material: Hardened SteelRockwell Hardness: C52-62
Nominal Diameter: M2Length Tolerance: +/-0.25mm
Single Shear Strength (Lbs.): 742Overall Length: 10mm
Dia.: 2.002 to 2.008mmCountry of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 10mm Overall Length, M2 Nominal Dia, Dia 2.002 to 2.008mm, Length Tolerance +/-0.25mm, Single Shear Strength 742 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.