Dowel Pin, Std, M4x10mm L, PK100

VALUE BRAND| Zoro #: G2111471| Mfr #: M39080.040.0010

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2111471 Mfr #: M39080.040.0010
Single Shear Strength (Lbs.): 2970Meets: DIN 6325 / ISO 8734A m6
Rockwell Hardness: C52-62Finish: Plain
Dia.: 4.004 to 4.012mmMaterial: Hardened Steel
Item: Dowel PinType: Standard
Nominal Diameter: M4Length Tolerance: +/-0.25mm
Overall Length: 10mmCountry of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 10mm Overall Length, M4 Nominal Dia, Dia 4.004 to 4.012mm, Length Tolerance +/-0.25mm, Single Shear Strength 2970 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.