Dowel Pin, Std, M4x16mm L, PK100

VALUE BRAND| Zoro #: G0703604| Mfr #: 1UA14

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0703604 Mfr #: 1UA14
Single Shear Strength (Lbs.): 2970Meets: DIN 6325 / ISO 8734A m6
Rockwell Hardness: C52-62Finish: Plain
Dia.: 4.004 to 4.012mmMaterial: Hardened Steel
Item: Dowel PinType: Standard
Nominal Diameter: M4Length Tolerance: +/-0.50mm
Overall Length: 16mmCountry of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 16mm Overall Length, M4 Nominal Dia, Dia 4.004 to 4.012mm, Length Tolerance +/-0.50mm, Single Shear Strength 2970 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.