KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, Std, M4x18mm L, PK100

VALUE BRAND| Zoro #: G0648794| Mfr #: 1UA16

$23.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 4.004 to 4.012mm
Overall Length: 18mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0648794 Mfr #: 1UA16
Type: StandardDia.: 4.004 to 4.012mm
Overall Length: 18mmFinish: Plain
Nominal Diameter: M4Meets: DIN 6325 / ISO 8734A m6
Rockwell Hardness: C52-62Item: Dowel Pin
Single Shear Strength (Lbs.): 2970Package Quantity: 100
Material: Hardened SteelLength Tolerance: +/-0.50mm
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 18mm Overall Length, M4 Nominal Dia, Dia 4.004 to 4.012mm, Length Tolerance +/-0.50mm, Single Shear Strength 2970 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 100

Reviews