Dowel Pin, Std, Nyl, 1/16x1/2 L, PK50

VALUE BRAND| Zoro #: G2330587| Mfr #: 2500620500

$2.06 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Thread Size: -
Dia.: 0.0575 to 0.6750"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2330587 Mfr #: 2500620500
Type: StandardThread Size: -
Dia.: 0.0575 to 0.6750"Overall Length: 1/2"
Finish: NaturalNominal Diameter: 1/16"
Double Shear Strength (Lbs.): -Rockwell Hardness: M80
Dia. Tolerance: +/-0.005"Item: Dowel Pin
Package Quantity: 50Material: Nylon
Length Tolerance: +/-0.005"Single Shear Strength (PSI): -
Country of Origin (subject to change): United States

Description

Dowel Pin, Standard, Nylon, Finish Natural, Nominal Diameter 1/16 In, Overall Length 1/2 In, Length Tolerance +/-0.005 In, Dia. 0.0575 to 0.6750 In, Dia. Tolerance +/-0.005 In, Package Quantity 50

Reviews