Dowel Pin, Std, Nyl, 1/4x3/8 L, PK50

VALUE BRAND |Zoro #: G0948841|Mfr #: 4DAH3

$1.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0948841 Mfr #: 4DAH3
Double Shear Strength (Lbs.): -Single Shear Strength (Lbs.): -
Dia. Tolerance: +/-0.005"Meets: -
Rockwell Hardness: -Finish: Natural
Thread Size: -Material: Nylon
Item: Dowel PinLength Tolerance: +/-0.005"
Type: StandardSingle Shear Strength (PSI): -
Nominal Diameter: 1/4"Overall Length: 3/8"
Dia.: 0.2450 to 0.2550"Country of Origin (subject to change): United States

Product Description

Dowel Pin, Standard, Nylon, Finish Natural, Nominal Diameter 1/4 In, Overall Length 3/8 In, Length Tolerance +/-0.005 In, Dia. 0.2450 to 0.2550 In, Dia. Tolerance +/-0.005 In, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.