Dowel Pin, Std, Nyl, 1/8x1/2 L, PK50

VALUE BRAND| Zoro #: G0705966| Mfr #: 4DAH7

$1.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Rockwell Hardness: M80
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0705966 Mfr #: 4DAH7
Package Quantity: 50Rockwell Hardness: M80
Finish: NaturalOverall Length: 1/2"
Length Tolerance: +/-0.005"Material: Nylon
Double Shear Strength (Lbs.): -Nominal Diameter: 1/8"
Dia.: 0.1200 to 0.1300"Thread Size: -
Type: StandardItem: Dowel Pin
Dia. Tolerance: +/-0.005"Single Shear Strength (PSI): -
Country of Origin (subject to change): United States

Description

Dowel Pin, Standard, Nylon, Finish Natural, Nominal Diameter 1/8 In, Overall Length 1/2 In, Length Tolerance +/-0.005 In, Dia. 0.1200 to 0.1300 In, Dia. Tolerance +/-0.005 In, Package Quantity 50

Reviews