Dowel Pin, Std, Nyl, 3/32x1/8 L, PK50

VALUE BRAND| Zoro #: G1859864| Mfr #: 2500930125

$1.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1859864 Mfr #: 2500930125
Double Shear Strength (Lbs.): -Dia. Tolerance: +/-0.005"
Meets: -Rockwell Hardness: -
Finish: NaturalThread Size: -
Material: NylonItem: Dowel Pin
Length Tolerance: +/-0.005"Type: Standard
Single Shear Strength (PSI): -Nominal Diameter: 3/32"
Single Shear Strength (Lbs.): -Overall Length: 1/8"
Dia.: 0.0888 to 0.0988"Country of Origin (subject to change): United States

Product Description

Dowel Pin, Standard, Nylon, Finish Natural, Nominal Diameter 3/32 In, Overall Length 1/8 In, Length Tolerance +/-0.005 In, Dia. 0.0888 to 0.0988 In, Dia. Tolerance +/-0.005 In, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.