Dowel Pin, Std, Nyl, 3/64x1/8 L, PK50

VALUE BRAND |Zoro #: G0808491|Mfr #: 2500470125

$1.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0808491 Mfr #: 2500470125
Double Shear Strength (Lbs.): -Single Shear Strength (Lbs.): -
Dia. Tolerance: +/-0.005"Meets: -
Rockwell Hardness: -Finish: Natural
Thread Size: -Material: Nylon
Item: Dowel PinLength Tolerance: +/-0.005"
Type: StandardSingle Shear Strength (PSI): -
Nominal Diameter: 3/64"Overall Length: 1/8"
Dia.: 0.0418 to 0.5180"Country of Origin (subject to change): United States

Product Description

Dowel Pin, Standard, Nylon, Finish Natural, Nominal Diameter 3/64 In, Overall Length 1/8 In, Length Tolerance +/-0.005 In, Dia. 0.0418 to 0.5180 In, Dia. Tolerance +/-0.005 In, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.