Dowel Pin, Std, Nyl, 3/64x3/8 L, PK50

VALUE BRAND| Zoro #: G0268895| Mfr #: 2500470375

$1.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0268895 Mfr #: 2500470375
Double Shear Strength (Lbs.): -Single Shear Strength (Lbs.): -
Dia. Tolerance: +/-0.005"Meets: -
Rockwell Hardness: -Finish: Natural
Thread Size: -Material: Nylon
Item: Dowel PinLength Tolerance: +/-0.005"
Type: StandardSingle Shear Strength (PSI): -
Overall Length: 3/8"Dia.: 0.0418 to 0.5180"
Nominal Diameter: 3/64"Country of Origin (subject to change): United States

Product Description

Dowel Pin, Standard, Nylon, Finish Natural, Nominal Diameter 3/64 In, Overall Length 3/8 In, Length Tolerance +/-0.005 In, Dia. 0.0418 to 0.5180 In, Dia. Tolerance +/-0.005 In, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.