JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Dowel Pin, Std, SS, M1x6mm L, PK100

VALUE BRAND| Zoro #: G2188803| Mfr #: 1TU60

$12.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2188803 Mfr #: 1TU60
Finish: PlainItem: Dowel Pin
Type: StandardMeets: DIN 7/ ISO2338B h8
Material: A1 Stainless SteelRockwell Hardness: B80
Nominal Diameter: M1Length Tolerance: +/-0.25mm
Overall Length: 6mmDia.: 0.986 to 1.000mm
Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, A1 Stainless Steel, Plain Finish, 6mm Overall Length, M1 Nominal Dia, Dia 0.986 to 1.000mm, Length Tolerance +/-0.25mm, Rockwell Hardness B80, Meets DIN 7/ ISO2338B h8, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.