Dowel Pin, Std, SS, M1x8mm L, PK100

VALUE BRAND| Zoro #: G0524833| Mfr #: 1TU61

$9.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0524833 Mfr #: 1TU61
Item: Dowel PinMeets: DIN 7/ ISO2338B h8
Material: A1 Stainless SteelFinish: Plain
Rockwell Hardness: B80Type: Standard
Length Tolerance: +/-0.25mmOverall Length: 8mm
Dia.: 0.986 to 1.000mmNominal Diameter: M1
Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, A1 Stainless Steel, Plain Finish, 8mm Overall Length, M1 Nominal Dia, Dia 0.986 to 1.000mm, Length Tolerance +/-0.25mm, Rockwell Hardness B80, Meets DIN 7/ ISO2338B h8, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.