JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Dowel Pin, Std, SS, M2.5x10mm L, PK50

VALUE BRAND| Zoro #: G1604443| Mfr #: 1TU80

$11.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1604443 Mfr #: 1TU80
Finish: PlainItem: Dowel Pin
Type: StandardMaterial: A1 Stainless Steel
Meets: DIN 7/ ISO2338B h8Rockwell Hardness: B80
Nominal Diameter: M2.5Length Tolerance: +/-0.25mm
Overall Length: 10mmDia.: 2.486 to 2.500mm
Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, A1 Stainless Steel, Plain Finish, 10mm Overall Length, M2.5 Nominal Dia, Dia 2.486 to 2.500mm, Length Tolerance +/-0.25mm, Rockwell Hardness B80, Meets DIN 7/ ISO2338B h8, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.