Dowel Pin, Std, SS, M2.5x20mm L, PK50

VALUE BRAND| Zoro #: G0784944| Mfr #: 1TU84

$14.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Dia.: 2.486 to 2.500mm
Finish: Plain
Item: Dowel Pin
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0784944 Mfr #: 1TU84
Rockwell Hardness: B80Type: Standard
Meets: DIN 7/ ISO2338B h8Material: A1 Stainless Steel
Item: Dowel PinFinish: Plain
Nominal Diameter: M2.5Length Tolerance: +/-0.50mm
Overall Length: 20mmDia.: 2.486 to 2.500mm
Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, A1 Stainless Steel, Plain Finish, 20mm Overall Length, M2.5 Nominal Dia, Dia 2.486 to 2.500mm, Length Tolerance +/-0.50mm, Rockwell Hardness B80, Meets DIN 7/ ISO2338B h8, Package 50

Product Reviews