Dowel Pin, Std, SS, M2.5x8mm L, PK50

VALUE BRAND| Zoro #: G1260086| Mfr #: 1TU78

$10.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Rockwell Hardness: B80
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1260086 Mfr #: 1TU78
Package Quantity: 50Rockwell Hardness: B80
Finish: PlainOverall Length: 8mm
Length Tolerance: +/-0.25mmNominal Diameter: M2.5
Dia.: 2.486 to 2.500mmType: Standard
Item: Dowel PinMeets: DIN 7/ ISO2338B h8
Material: A1 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, A1 Stainless Steel, Plain Finish, 8mm Overall Length, M2.5 Nominal Dia, Dia 2.486 to 2.500mm, Length Tolerance +/-0.25mm, Rockwell Hardness B80, Meets DIN 7/ ISO2338B h8, Package 50

Reviews