Dowel Pin, Std, SS, M3x12mm L, PK50

VALUE BRAND| Zoro #: G0593792| Mfr #: 1TU91

$7.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Dia.: 2.982 to 3.000mm
Finish: Plain
Item: Dowel Pin
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0593792 Mfr #: 1TU91
Dia.: 2.982 to 3.000mmFinish: Plain
Item: Dowel PinMaterial: A1 Stainless Steel
Package Quantity: 50Type: Standard
Overall Length: 12mmMeets: DIN 7/ ISO2338B h8
Rockwell Hardness: B80Length Tolerance: +/-0.50mm
Nominal Diameter: M3Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, A1 Stainless Steel, Plain Finish, 12mm Overall Length, M3 Nominal Dia, Dia 2.982 to 3.000mm, Length Tolerance +/-0.50mm, Rockwell Hardness B80, Meets DIN 7/ ISO2338B h8, Package 50

Product Reviews