Dowel Pin, Std, SS, M3x20mm L, PK50

VALUE BRAND| Zoro #: G1063641| Mfr #: 1TU97

$9.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1063641 Mfr #: 1TU97
Finish: PlainItem: Dowel Pin
Rockwell Hardness: B80Meets: DIN 7/ ISO2338B h8
Overall Length: 20mmType: Standard
Material: A1 Stainless SteelDia.: 2.982 to 3.000mm
Nominal Diameter: M3Length Tolerance: +/-0.50mm
Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, A1 Stainless Steel, Plain Finish, 20mm Overall Length, M3 Nominal Dia, Dia 2.982 to 3.000mm, Length Tolerance +/-0.50mm, Rockwell Hardness B80, Meets DIN 7/ ISO2338B h8, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.