Dowel Pin, Std, SS, M4x10mm L, PK50

VALUE BRAND| Zoro #: G2001544| Mfr #: 1TY13

$10.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2001544 Mfr #: 1TY13
Finish: PlainItem: Dowel Pin
Rockwell Hardness: B80Meets: DIN 7/ ISO2338B h8
Overall Length: 10mmType: Standard
Material: A1 Stainless SteelDia.: 3.982 to 4.000mm
Nominal Diameter: M4Length Tolerance: +/-0.25mm
Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, A1 Stainless Steel, Plain Finish, 10mm Overall Length, M4 Nominal Dia, Dia 3.982 to 4.000mm, Length Tolerance +/-0.25mm, Rockwell Hardness B80, Meets DIN 7/ ISO2338B h8, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.