Dowel Pin, Std, SS, M4x12mm L, PK50

VALUE BRAND| Zoro #: G1383164| Mfr #: 1TY15

$10.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1383164 Mfr #: 1TY15
Finish: PlainItem: Dowel Pin
Length Tolerance: +/-0.50mmRockwell Hardness: B80
Meets: DIN 7/ ISO2338B h8Overall Length: 12mm
Type: StandardMaterial: A1 Stainless Steel
Dia.: 3.982 to 4.000mmNominal Diameter: M4
Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, A1 Stainless Steel, Plain Finish, 12mm Overall Length, M4 Nominal Dia, Dia 3.982 to 4.000mm, Length Tolerance +/-0.50mm, Rockwell Hardness B80, Meets DIN 7/ ISO2338B h8, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.