Zoro Select
Dowel Pin, Std, SS, M4x16mm L, PK50
Mfr # DP7X04016h8-050P1
Zoro # G1435445
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade Low Carbon
Explore More Products
- ZORO SELECT Dowel Pin, Std, SS, M4x24mm L, PK25 DP7X04024h8-025P1
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/4in.dia., 4in.L U51580.075.0400
- ZORO SELECT Pin, Steel, 5mm dia., PK25 M39070.050.0016
- ZORO SELECT Dowel Pin, 5/16 In, Pk10 D21-625
- ZORO SELECT Pin, Steel, 8mm dia., PK5 M39070.080.0080
- ZORO SELECT Dowel Pin, 1/16, Pk100 1NE90
- ZORO SELECT Pin, Stainless Steel A4, 8mm dia., PK5 M55580.080.0050
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 U39078.050.0250
- ZORO SELECT Dowel Pin, Steel, 10x32mm, PK50 M39080.100.0032
- SUBURBAN BOLT AND SUPPLY M8 X 40 PULL DOWEL A4550080040P
- MIDWEST FASTENER 3/8" x 1-1/2" Birch Wood Fluted Dowel Pins 100PK 08899
- Zoro Select Dowel Pins