KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, Std, SS, M4x6mm L, PK50

VALUE BRAND| Zoro #: G1140702| Mfr #: 1TU99

$11.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 3.982 to 4.000mm
Overall Length: 6mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140702 Mfr #: 1TU99
Type: StandardDia.: 3.982 to 4.000mm
Overall Length: 6mmFinish: Plain
Nominal Diameter: M4Meets: DIN 7/ ISO2338B h8
Rockwell Hardness: B80Item: Dowel Pin
Package Quantity: 50Material: A1 Stainless Steel
Length Tolerance: +/-0.25mmCountry of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, A1 Stainless Steel, Plain Finish, 6mm Overall Length, M4 Nominal Dia, Dia 3.982 to 4.000mm, Length Tolerance +/-0.25mm, Rockwell Hardness B80, Meets DIN 7/ ISO2338B h8, Package 50

Reviews