WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Dowel Pin, Std, SS, M4x8mm L, PK50

VALUE BRAND| Zoro #: G1139022| Mfr #: 1TY11

$8.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Standard
Length Tolerance: +/-0.25mm
Overall Length: 8mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1139022 Mfr #: 1TY11
Type: StandardLength Tolerance: +/-0.25mm
Overall Length: 8mmDia.: 3.982 to 4.000mm
Finish: PlainNominal Diameter: M4
Package Quantity: 50Rockwell Hardness: B80
Meets: DIN 7/ ISO2338B h8Item: Dowel Pin
Material: A1 Stainless SteelCountry of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, A1 Stainless Steel, Plain Finish, 8mm Overall Length, M4 Nominal Dia, Dia 3.982 to 4.000mm, Length Tolerance +/-0.25mm, Rockwell Hardness B80, Meets DIN 7/ ISO2338B h8, Package 50

Product Reviews