20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Dowel Pin, Std, SS, M5x12mm L, PK25

VALUE BRAND| Zoro #: G1139311| Mfr #: 1TY27

$6.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1139311 Mfr #: 1TY27
Finish: PlainItem: Dowel Pin
Meets: DIN 7/ ISO2338B h8Overall Length: 12mm
Type: StandardMaterial: A1 Stainless Steel
Dia.: 4.982 to 5.000mmNominal Diameter: M5
Length Tolerance: +/-0.50mmRockwell Hardness: B80
Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, A1 Stainless Steel, Plain Finish, 12mm Overall Length, M5 Nominal Dia, Dia 4.982 to 5.000mm, Length Tolerance +/-0.50mm, Rockwell Hardness B80, Meets DIN 7/ ISO2338B h8, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.