KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, Std, SS, M5x20mm L, PK25

VALUE BRAND| Zoro #: G0993115| Mfr #: 1TY33

$12.41 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 4.982 to 5.000mm
Overall Length: 20mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0993115 Mfr #: 1TY33
Type: StandardDia.: 4.982 to 5.000mm
Overall Length: 20mmFinish: Plain
Nominal Diameter: M5Meets: DIN 7/ ISO2338B h8
Rockwell Hardness: B80Item: Dowel Pin
Package Quantity: 25Material: A1 Stainless Steel
Length Tolerance: +/-0.50mmCountry of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, A1 Stainless Steel, Plain Finish, 20mm Overall Length, M5 Nominal Dia, Dia 4.982 to 5.000mm, Length Tolerance +/-0.50mm, Rockwell Hardness B80, Meets DIN 7/ ISO2338B h8, Package 25

Reviews