KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, Std, SS, M6x10mm L, PK25

VALUE BRAND| Zoro #: G0841617| Mfr #: 1TY35

$12.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 5.978 to 6.000mm
Overall Length: 10mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0841617 Mfr #: 1TY35
Type: StandardDia.: 5.978 to 6.000mm
Overall Length: 10mmFinish: Plain
Nominal Diameter: M6Meets: DIN 7/ ISO2338B h8
Rockwell Hardness: B80Item: Dowel Pin
Package Quantity: 25Material: A1 Stainless Steel
Length Tolerance: +/-0.25mmCountry of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, A1 Stainless Steel, Plain Finish, 10mm Overall Length, M6 Nominal Dia, Dia 5.978 to 6000mm, Length Tolerance +/-0.25mm, Rockwell Hardness B80, Meets DIN 7/ ISO2338B h8, Package 25

Reviews