Task Chair Fabric, Black

VALUE BRAND| Zoro #: G0156091| Mfr #: 1FAP6

$182.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0156091 Mfr #: 1FAP6
Seat Material: FabricStandards: ANSI/BIFMA
Seat Depth: 19-1/2"Back Height: 20-1/2" to 22"
Back Width: 18"Item: Task Chair
Weight Capacity: 250 lb.Seat Height Range: 23-1/2" to 33-1/2"
Color: BlackSeat Width: 20-1/4"
Cushion: FoamBase: Five-Legged
Item: Task ChairSeat Width: 20-1/4"
Back Height: 20-1/2" to 22"Back Width: 18"
Color: BlackWeight Capacity: 250 lb.
Standards: ANSI/BIFMACountry of Origin (subject to change): China

Product Description

Task Chair, Weight Capacity 250 lb., Color Black, Seat Depth 19-1/2 In., Seat Height Range 23-1/2 In. to 33-1/2 In., Back Width 18 In., Back Height 20-1/2 In. to 22 In., Seat Width 20-1/4 In., Seat Material Fabric, Cushion Foam, Base Five-Legged, Standards ANSI/BIFMA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.