20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Drafting Chair Height 24 to 34-1/2" Fabric Black

VALUE BRAND| Zoro #: G1902722| Mfr #: 1FAU9

$233.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1902722 Mfr #: 1FAU9
Assembled/Unassembled: UnassembledFrame Color: Black
Overall Width: 27-1/2"Standards: ANSI/BIFMA
Frame Material: SteelCaster Type: Carpet
Office Chair Style: -1Seat Material: Fabric
Back Material: FabricWeight Capacity: 250 lb.
Item: Drafting ChairOverall Depth: 27-1/2"
Number of Casters: 5Back Height: 13"
Seat Depth: 17"Seat Width: 18"
Overall Height: 50-1/2"Features: Single Adjustment Lever
Seat Height Max.: 34-1/2"Seat Height Min.: 24-1/2"
Arm Style: No ArmsBack Color: Black
Seat Color: BlackBack Width: 16-1/4"
Country of Origin (subject to change): China

Product Description

Drafting Chair, Weight Capacity 250 lb., Seat Height Range 24 to 34-1/2 In., Color Black, Cushion 2-1/2 In., Material Fabric, Seat Depth 17 In., Seat Width 18 In., Back Height 13 In., Back Width 16-1/4 In., Backrest Lumbar Support, Casters Hooded, Frame High Gauge Steel, Features Single Adjustment Lever, Standards ANSI/BIFMA, Unassembled

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.