Drafting Chair Height 24 to 34-1/4" Fabric Black

VALUE BRAND| Zoro #: G2471366| Mfr #: 1FAV3

$140.37 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2471366 Mfr #: 1FAV3
Frame Color: BlackNumber of Casters: 5
Weight Capacity: 250 lb.Standards: ANSI/BIFMA
Overall Width: 27-1/2"Back Material: Fabric
Caster Type: CarpetAssembled/Unassembled: Unassembled
Frame Material: SteelOverall Depth: 27-1/2"
Seat Material: FabricItem: Drafting Chair
Back Color: BlackSeat Color: Black
Back Width: 16-1/4"Back Height: 9-1/2"
Seat Depth: 17"Seat Width: 18"
Overall Height: 44-1/4"Features: Single Adjustment Lever
Seat Height Max.: 34-1/4"Seat Height Min.: 24"
Arm Style: No ArmsCountry of Origin (subject to change): China

Product Description

Drafting Chair, Weight Capacity 250 lb., Seat Height Range 24 to 34-1/4 In., Color Black, Cushion 2-1/2 In., Material Fabric, Seat Depth 17 In., Seat Width 18 In., Back Height 9-1/2 In., Back Width 16-1/4 In., Backrest Lumbar Support, Casters Hooded, Frame High Gauge Steel, Features Single Adjustment Lever, Standards ANSI/BIFMA, Unassembled

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews