Drain Assembly, PVC, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G1287203| Mfr #: 1PPD2

$12.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color/Finish:
Type:
Drain Material:
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1287203 Mfr #: 1PPD2
Color/Finish: Type:
Drain Material: Connection:
Package Quantity: For Use With:
Includes: Grid Material:
Pipe Dia. (In.): Material of Construction:
Gauge: Length (In.):
Item: Country of Origin (subject to change): China

Product Description

Drain Assembly, Bathtub Trip Lever, Material of Construction PVC, Color/Finish Chrome/PVC, 0.75 Gauge, Drain Material PVC, Grid Material Stainless Steel, Pipe Dia. 1 1/2 In., For Use With Bathtub, Connection Slip, Includes Plated Brass Strainer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews