20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Drain Assembly, PVC, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G0795313| Mfr #: 279144

$13.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0795313 Mfr #: 279144
Standards: -Includes: -
Item: Drain AssemblyType: Bath Drain
Pipe Dia. (In.): 1-1/2Color/Finish: Chrome/PVC
Length (In.): 4"Gauge: 0.75
Material of Construction: PVCDrain Material: PVC
Connection: SlipGrid Material: -
Country of Origin (subject to change): China

Product Description

Drain Assembly, Bathtub Lift and Turn, Material of Construction PVC, Color/Finish Chrome/PVC, 0.75 Gauge, Drain Material PVC, Pipe Dia. 1 1/2 In., For Use With Bathtub, Connection Slip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.