Drain, Easy Touch, Chrome, For Bathtub

VALUE BRAND| Zoro #: G0926992| Mfr #: 324302

$20.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0926992 Mfr #: 324302
Standards: -Height (In.): -
Grid Material: -Item: Drain
Gauge: -Type: Easy Touch
Material of Construction: BrassColor/Finish: Chrome Plated
Pipe Dia. (In.): 1-1/2Connection: Threaded
Drain Material: Chrome-Plated BrassLength (In.): 2.75
Includes: -Country of Origin (subject to change): Taiwan

Product Description

Drain, Easy Touch, Brass Material of Construction, Chrome Plated Color/Finish, Length 2.75 In, Pipe Dia 1 1/2 In, For Use With Bathtub, Threaded Connection

Product Reviews

Save 15%. Sign up for Z-mail.