Drain, Offset, Chrome Plated, For Lavatory

VALUE BRAND| Zoro #: G2036045| Mfr #: 262210

$27.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2036045 Mfr #: 262210
Standards: -Height (In.): -
Item: DrainGauge: -
Type: OffsetMaterial of Construction: Brass
Color/Finish: Chrome PlatedPipe Dia. (In.): 1-1/4
Connection: SlipDrain Material: Chrome-Plated Brass
Length (In.): 9.4Includes: -
Country of Origin (subject to change): China

Product Description

Drain, Offset, Brass Material of Construction, Chrome Plated Color/Finish, Length 9.4 In, Pipe Dia 1 1/4 In, For Use With Lavatory, Slip Connection

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.