20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Chrome Plated Drain Pop-Up Assembly, Pipe Dia. 1-1/4"

VALUE BRAND| Zoro #: G1874555| Mfr #: 6PB69

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1874555 Mfr #: 6PB69
Color/Finish: Chrome PlatedType: -
Standards: -Pipe Dia. (In.): 1-1/4
Includes: -Material of Construction: Brass
Length (In.): -Item: Drain Pop-Up Assembly
Gauge: -Connection: -
Country of Origin (subject to change): China

Product Description

Drain Assembly, Material of Construction Brass, Color/Finish Chrome, For Use With Most Lavatory Faucets

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.