Drain, Straight, Chrome Plated, Lavatory

VALUE BRAND| Zoro #: G1646005| Mfr #: 134-301G

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1646005 Mfr #: 134-301G
Standards: -Height (In.): -
Item: DrainGauge: -
Type: StraightMaterial of Construction: Brass
Color/Finish: Chrome PlatedPipe Dia. (In.): 1-1/4
Connection: SlipDrain Material: Chrome-Plated Brass
Length (In.): 9.4Includes: -
Country of Origin (subject to change): China

Product Description

Drain, Straight, Brass Material of Construction, Chrome Plated Color/Finish, Length 9.4 In, Pipe Dia 1 1/4 In, For Use With Lavatory, Slip Connection

Product Reviews

Save 15%. Sign up for Z-mail.