Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Stopper w/Chain, Pipe Dia 1 To 1 3/8 In

VALUE BRAND| Zoro #: G1560431| Mfr #: 1PPJ1

$1.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Dia. (In.): 1 to 1-3/8
Includes: Chain
Item: Stopper With Chain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1560431 Mfr #: 1PPJ1
Pipe Dia. (In.): 1 to 1-3/8Includes: Chain
Item: Stopper With ChainPackage Quantity: 1
Color/Finish: WhiteFor Use With: Sinks, Basins, Laundry Tubs and Other Drain Openings
Material of Construction: RubberCountry of Origin (subject to change): China

Description

Stopper, Basin, Rubber Material of Construction, White Color/Finish, Pipe Dia. 1 to 1 3/8 In., For Use With For Sinks Drain Openings, Includes Chain

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews