LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Stopper, Rubber, Pipe Dia 2 In, PK5

VALUE BRAND| Zoro #: G1007045| Mfr #: 1PPH7

$5.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Dia. (In.): 2
Includes: Chrome Ring For Chain
Item: Stopper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1007045 Mfr #: 1PPH7
Pipe Dia. (In.): 2Includes: Chrome Ring For Chain
Item: StopperPackage Quantity: 5
Color/Finish: WhiteFor Use With: Sinks, Basins, Laundry Tubs and Other Drain Openings
Material of Construction: RubberCountry of Origin (subject to change): China

Description

Stopper, Rubber, White Color/Finish, Pipe Dia. 2 In., For Use With Sinks, Basins, Laundry Tubs and Other Drain Openings, Includes Chrome Ring For Chain, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews