Drain Protector, Plastic, Pipe 1 1/2 In

VALUE BRAND| Zoro #: G1441921| Mfr #: 1PPG2

$1.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Tub
Package Quantity: 1
Length (In.): 1-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1441921 Mfr #: 1PPG2
Type: TubPackage Quantity: 1
Length (In.): 1-1/4Item: Drain Strainer
Color/Finish: Clear/PlasticPipe Dia. (In.): 1-1/2
Material of Construction: PlasticCountry of Origin (subject to change): China

Description

Drain Strainer, Tub, Plastic, Clear/Plastic Color/Finish, Pipe Dia. 1 1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews