Drain Protector, Pipe Dia 1 5/8 In

VALUE BRAND| Zoro #: G1350352| Mfr #: 1PPG4

$1.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Dia. (In.): 1-5/8
Gauge: 0.015
Item: Drain Strainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1350352 Mfr #: 1PPG4
Pipe Dia. (In.): 1-5/8Gauge: 0.015
Item: Drain StrainerPackage Quantity: 1
Type: Catch-AllColor/Finish: Stainless Steel
Connection: Spring Like ProngsMaterial of Construction: Stainless steel
Country of Origin (subject to change): China

Description

Drain Strainer, Catch-All, Stainless Steel, Stainless Steel Color/Finish, Pipe Dia. 1 5/8 In., Spring Like Prongs Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews