Drain Protector, Plastic, Pipe Dia 1 In

VALUE BRAND| Zoro #: G0267626| Mfr #: 1PPG1

$1.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Dia. (In.): 1
Gauge: 0.025
Item: Drain Strainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0267626 Mfr #: 1PPG1
Pipe Dia. (In.): 1Gauge: 0.025
Item: Drain StrainerPackage Quantity: 1
Type: BasinColor/Finish: Clear/Plastic
Length (In.): 2-3/4Material of Construction: Plastic
Country of Origin (subject to change): China

Description

Drain Strainer, Basin, Plastic, Clear/Plastic Color/Finish, Pipe Dia. 1 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews