Drawer Bin, 11 x 8-1/4 x 4-9/16 In, Gray

VALUE BRAND| Zoro #: G3776175| Mfr #: 1VL74

$9.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Two Dividers per Drawer
Outside Length: 11"
Item: Drawer Bin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3776175 Mfr #: 1VL74
Includes: Two Dividers per DrawerOutside Length: 11"
Item: Drawer BinOutside Height: 4-9/16"
Outside Width: 8-1/4"ESD Conductive: No
Material: steelColor: Gray
Country of Origin (subject to change): China

Description

Drawer Bin, Outside Length 11 In., Outside Width 8-1/4 In., Outside Height 4-9/16 In., Material Steel, Color Gray, Includes Two Dividers per Drawer, ESD Conductive No

Reviews