Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Drawer Bin, 17 x 11-1/8 x 4-9/16 In, Gray

VALUE BRAND| Zoro #: G3756243| Mfr #: 1VL71

$12.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Outside Length: 17"
ESD Conductive: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3756243 Mfr #: 1VL71
Color: GrayOutside Length: 17"
ESD Conductive: NoMaterial: steel
Includes: Two Dividers per DrawerOutside Height: 4-9/16"
Item: Drawer BinOutside Width: 11-1/8"
Country of Origin (subject to change): China

Description

Drawer Bin, Outside Length 17 In., Outside Width 11-1/8 In., Outside Height 4-9/16 In., Material Steel, Color Gray, Includes Two Dividers per Drawer, ESD Conductive No

Reviews