Drawer Bin, 17 x 5-1/2 x 4-9/16 In, Gray

VALUE BRAND| Zoro #: G3772937| Mfr #: 1VL73

$10.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Outside Length: 17"
ESD Conductive: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3772937 Mfr #: 1VL73
Color: GrayOutside Length: 17"
ESD Conductive: NoMaterial: steel
Includes: Two Dividers per DrawerOutside Height: 4-9/16"
Item: Drawer BinOutside Width: 5-1/2"
Country of Origin (subject to change): China

Description

Drawer Bin, Outside Length 17 In., Outside Width 5-1/2 In., Outside Height 4-9/16 In., Material Steel, Color Gray, Includes Two Dividers per Drawer, ESD Conductive No

Reviews