Drawer Bin, 17 x 8-1/4 x 4-9/16 In, Gray

VALUE BRAND| Zoro #: G3774461| Mfr #: 1VL75

$11.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Two Dividers per Drawer
Outside Length: 17"
Item: Drawer Bin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3774461 Mfr #: 1VL75
Includes: Two Dividers per DrawerOutside Length: 17"
Item: Drawer BinOutside Height: 4-9/16"
Outside Width: 8-1/4"ESD Conductive: No
Material: steelColor: Gray
Country of Origin (subject to change): China

Description

Drawer Bin, Outside Length 17 In., Outside Width 8-1/4 In., Outside Height 4-9/16 In., Material Steel, Color Gray, Includes Two Dividers per Drawer, ESD Conductive No

Reviews