Drawer Pedestal, 23x27-3/4x33-1/2, Blk/Red

VALUE BRAND| Zoro #: G1049982| Mfr #: 2HFP7

$868.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Black and Red
Finish: Powder Coated
Depth: 27-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1049982 Mfr #: 2HFP7
Color: Black and RedFinish: Powder Coated
Depth: 27-3/4"Width: 23"
Item: Drawer PedestalAssembly: Assembled
Includes: 4 Drawers, 7 Drawer Dividers, Drawer Labels, Lock and 2 KeysHeight: 33-1/2"
Green Environmental Attribute: Minimum 50% Post-Consumer Recycled ContentMaterial: steel
Country of Origin (subject to change): China

Description

Drawer Pedestal, Width 23 In., Depth 27-3/4 In., Height 33-1/2 In., Material SteelBlack and Red, Finish Powder Coat, Assembly AssembledIncludes 4 Drawers, 7 Drawer Dividers, Drawer Labels, Lock and 2 Keys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews